Beli air jet nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  2. AIR MASTER Wide Nozzle Made of Resin with Plug
    Mulai

    Rp109.900

    AIR MASTER Wide Nozzle Made of Resin with Plug
    Deskripsi:
    Nozzle compatible with coupling type air duster. This nozzle is ideal for drying work because it blows air in a strip shape.
    atribut:
    • Material: (Nozzle body) Resin/Brass
    • Maximum Operating Pressure (MPa): 0.7
    • Connection: 20-inch plug
    • Nozzle Length (mm): About 60
    • Nozzle Diameter (Φmm): About 1 x 28
  3. TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp469.900

    TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya air
    atribut:
    • Type: Variable Nozzle / Spray Nozzle
  4. Joplax Flat nozzle FL-600E
    Mulai

    Rp989.900

    Joplax Flat nozzle FL-600E
    atribut:
    • Adaptive Fluid: Air
    • Connection Port Diameter: G1/4
    • Working Air Pressure Range (MPa): 1
  5. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  6. monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)
    Deskripsi:
    The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: air
    • Nozzle Diameter (Ø mm): 2
    • Body Material: brass
    • Nozzle Screw Diameter: G(PF)1/8
  7. PCL Plastic Blow Gun With Safety Nozzle
    Mulai

    Rp999.900

    PCL Plastic Blow Gun With Safety Nozzle
    Deskripsi:
    Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi.
    atribut:
    • Grip Style: Pistol Grip
    • Inner Valve Material: Brass
    • Nozzle type: Safety Nozzle
    • Suitable for use with: Air
    • Handle Material: Chemical and Impact Resistant Acetal Resin
    • Air Inlet Size: 1/4 BSPT
    • Temperature Range: 0 to 80 Degree C
    • Maximum Inlet Air Pressure: 10BAR
    • Workplace Application: Industrial Workshop
    • Air flow: 270L/min
    • Product Number: BG5004
    • Part Number: PCL2592404H
  8. TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp619.900

    TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Produk import. Nozzle dibuat dengan mesin CNC bukan bubut, kemungkinan bocor kecil sekali.
  9. TONATA Jet Nozzle Machino Brass (Jet Nozzle Kuningan)
    Mulai

    Rp589.900

    TONATA Jet Nozzle Machino Brass (Jet Nozzle Kuningan)
    Deskripsi:
    Sebagai komponen yang berada pada ujung selang / Fire Hose untuk mengeluarkan serta untuk jalannya memancarkan air bertekanan tinggi dari sumber Fire Hydrant System.
    atribut:
    • Material: Body Nozzle Alumunium
    • Type Coupling: Machino Coupling
  10. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  11. Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp499.900

    Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Overall Length (mm): 35
    • Suitable fluid: Compressor Air
    • Width (mm): 42
    • nozzle thread: R1/4
  12. Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Mulai

    Rp319.900

    Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Deskripsi:
    -Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.
    atribut:
    • Nozzle Length: 26.5mm
    • Nozzle Opening Diameter: 3mm
    • Nozzle Mounting Port: M14x1
    • Air Mounting Outlet: G1/4
    • Total Length: 128mm
  13. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  14. KURITA Nozzle for Air Duster Gun (Nosel Semprotan Angin Kompresor)
    Mulai

    Rp189.900

    KURITA Nozzle for Air Duster Gun (Nosel Semprotan Angin Kompresor)
    Deskripsi:
    -Can be used for the air gun having the nozzle mounting port G1/8.
    atribut:
    • Nozzle Opening Diameter: 2.3mm
    • Nozzle Mounting Port: G1/8
  15. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  16. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    65%
    Mulai

    Rp95.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  17. Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Mulai

    Rp109.900

    Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Deskripsi:
    Since it injects straight air from a single hole, it has high straightness and a high air blow effect.
    atribut:
    • Material: S303
    • Screw Size: R1/8
Daftar Harga air jet nozzle Terbaru October 2026
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
AIR MASTER Wide Nozzle Made of Resin with PlugRp109.900
TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)Rp469.900
Joplax Flat nozzle FL-600ERp989.900
TRUSCO Nozzle Air Duster Conical (Nosel Udara)Rp339.900
monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Rp16.900
PCL Plastic Blow Gun With Safety NozzleRp999.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
TONATA Jet Nozzle (Nozzle Selang Pemadam Kebakaran)Rp619.900
Endlessafe Jet Nozzle Brass (Nozzle Selang Pemadam Kebakaran)Rp389.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)